KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Refrigeration Brush, Dia 7/8, Length 6 1/2

TOUGH GUY| Zoro #: G1854982| Mfr #: 3DYR2

$8.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Refrigeration Fitting Brush
Brush Dia. (In.): 7/8
Tube Dia. (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854982 Mfr #: 3DYR2
Item: Refrigeration Fitting BrushBrush Dia. (In.): 7/8
Tube Dia. (In.): 7/8Package Quantity: 1
Handle Length (In.): 3-1/2Handle Type: PLastic
Fill Type: Stainless SteelHandle Color: White
Overall Length (In.): 6-1/2Brush Length (In.): 1-1/4
Type: Double Spiral/Double StemCountry of Origin (subject to change): United States

Description

Refrigeration Fitting Brush 7/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250 In, Brush Dia 0.938 In, Tube Dia .875 In, Handle Type Plastic, Handle Length 3.5 In, Handle Color White, Overall Length 6.5 In

Reviews