PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Refrigeration Brush, Dia1 1/8, Length6 1/2

TOUGH GUY| Zoro #: G0320512| Mfr #: 3DYR4

$8.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6-1/2Brush Dia. (In.): 1-1/8Type: Double Spiral/Double Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320512 Mfr #: 3DYR4
Overall Length (In.): 6-1/2Brush Dia. (In.): 1-1/8
Type: Double Spiral/Double StemHandle Type: PLastic
Fill Type: Stainless SteelTube Dia. (In.): 1-1/8
Item: Refrigeration Fitting BrushHandle Color: White
Brush Length (In.): 1-1/4Handle Length (In.): 3-1/2
Package Quantity: 1Country of Origin (subject to change): United States

Description

Refrigeration Fitting Brush 1-1/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250 In, Brush Dia 1.188 In, Tube Dia 1.125 In, Handle Type Plastic, Handle Length 3.5 In, Handle Color White, Overall Length 6.5 In

Reviews