Refrigeration Brush, Dia1 5/8, Length6 1/2

TOUGH GUY| Zoro #: G1629354| Mfr #: 3DYR7

$10.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Length (In.): 6-1/2Type: Double Spiral/Double StemHandle Length (In.): 3-1/2
Save 15%. Sign up for Z-mail.


Zoro #: G1629354 Mfr #: 3DYR7
Overall Length (In.): 6-1/2Type: Double Spiral/Double Stem
Handle Length (In.): 3-1/2Fill Type: Stainless Steel
Brush Length (In.): 1-1/4Item: Refrigeration Fitting Brush
Handle Type: PLasticHandle Color: White
Package Quantity: 1Tube Dia. (In.): 1-5/8
Brush Dia. (In.): 1-5/8Country of Origin (subject to change): United States


Refrigeration Fitting Brush 1-5/8 In, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 1.250 In, Brush Dia 1.75 In, Tube Dia 1.625 In, Handle Type Plastic, Handle Length 3.5 In, Handle Color White, Overall Length 6.5 In