TOUGH GUY Black 18" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1813052| Mfr #: 1ZCA5

$9.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813052 Mfr #: 1ZCA5
Item: Replacement Squeegee BladeColor: Black
Squeegee Blade Shape: StraightSqueegee Blade Material: Neoprene
Color Coding System: NoApplication: Replacement Squeegee Blade
Squeegee Blade Width: 18"Country of Origin (subject to change): China

Product Description

Squeegee Refill Blade, Size 18 In, Blade Material Neoprene Rubber, For Use With G1351366

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.