TOUGH GUY Black 24" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1726444| Mfr #: 1ZCA6

$21.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726444 Mfr #: 1ZCA6
Item: Replacement Squeegee BladeColor: black
Squeegee Blade Material: NeopreneColor Coding System: No
Application: Replacement Squeegee BladeFDA Compliant: No
Squeegee Blade Width: 24"Squeegee Blade Shape: Straight
Country of Origin (subject to change): China

Product Description

With this handy replacement squeegee blade from Tough Guy, your windows will be looking streak-free and crystal clear. This black replacement squeegee blade will optimize your cleaning with a blade length of 24". Users love the single edge blade.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.