TOUGH GUY Gray 24" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G0593406| Mfr #: 1ETZ8

$8.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Squeegee Blade
FDA Compliant: No
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593406 Mfr #: 1ETZ8
Item: Replacement Squeegee BladeFDA Compliant: No
Color: GraySqueegee Blade Width: 24"
Squeegee Blade Material: Nonmarking RubberSqueegee Blade Shape: Straight
Application: Replacement Squeegee BladeColor Coding System: No
Country of Origin (subject to change): China

Description

Squeegee Refill Blade, Size 24 In, Blade Material Non Marking Rubber, For Use With G1356187

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews