HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Replacement Bag, Blue, Nylon

TOUGH GUY| Zoro #: G1393576| Mfr #: 2U654

$76.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 42-1/2"
Overall Length: 38"
For Use With: 3U496
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393576 Mfr #: 2U654
Overall Height: 42-1/2"Overall Length: 38"
For Use With: 3U496Overall Width: 25"
Material: NylonItem: Replacement Bag
Includes: Double ZipperColor: Navy Blue
Country of Origin (subject to change): China

Description

Vinyl Bag, Length 38 Inches, Height 42 1/2 Inches, Width 25 Inches, Antibacterial, With Zipper for G2121646

Reviews