SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Blade, White, 4 1/2 In

TOUGH GUY| Zoro #: G1509751| Mfr #: 3CPF3

$52.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement BladeIncludes: -Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509751 Mfr #: 3CPF3
Item: Replacement BladeIncludes: -
Package Quantity: 1Color: White
For Use With: 3CPE8, 3CPE9, and 3CPF1Type: -
Material: NylonCountry of Origin (subject to change): United States

Description

Replacement Blade, Height 4 1/2 In, Width 7 In, Color White, Material Nylon, For Use With 3CPE8, 3CPE9, and 3CPF1

Reviews