TOUGH GUY Black 18" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1677234| Mfr #: 1EUA1

$5.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677234 Mfr #: 1EUA1
Color Coding System: NoItem: Replacement Squeegee Blade
Color: BlackFDA Compliant: No
Squeegee Blade Width: 18"Squeegee Blade Shape: Straight
Squeegee Blade Material: Foam RubberApplication: Replacement Squeegee Blade
Country of Origin (subject to change): China

Product Description

Squeegee Refill Blade, Size 18 In, Blade Material Foam Rubber, For Use With G3296596

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.