20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

TOUGH GUY Black 24" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G0981714| Mfr #: 1EUA2

$14.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0981714 Mfr #: 1EUA2
Item: Replacement Squeegee BladeColor: black
Application: Replacement Squeegee BladeFDA Compliant: No
Squeegee Blade Width: 24"Squeegee Blade Shape: Straight
Squeegee Blade Material: Foam RubberColor Coding System: No
Country of Origin (subject to change): China

Product Description

Clear up those streaks with ease using this handy replacement squeegee blade from Tough Guy on your windows. This black replacement squeegee blade will optimize your cleaning with a blade length of 24". Users love the single edge blade.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.