LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

TOUGH GUY Black 12" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G2366296| Mfr #: 1EUB6

$2.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Squeegee Blade
FDA Compliant: No
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366296 Mfr #: 1EUB6
Item: Replacement Squeegee BladeFDA Compliant: No
Color: BlackSqueegee Blade Width: 12"
Squeegee Blade Material: RubberSqueegee Blade Shape: Straight
Application: Replacement Squeegee BladeColor Coding System: No
Country of Origin (subject to change): China

Description

Replacement Squeegee Blade, Size 12 In, Blade Material Rubber, For Use With G1860686

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews