TOUGH GUY Black 14" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1058041| Mfr #: 1EUB7

$2.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Squeegee Blade
FDA Compliant: No
Application: Replacement Squeegee Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058041 Mfr #: 1EUB7
Item: Replacement Squeegee BladeFDA Compliant: No
Application: Replacement Squeegee BladeSqueegee Blade Width: 14"
Color: BlackColor Coding System: No
Squeegee Blade Material: RubberSqueegee Blade Shape: Straight
Country of Origin (subject to change): China

Description

Replacement Squeegee Blade, Size 14 In, Blade Material Rubber, For Use With G1860686

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews