TOUGH GUY Black 18" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1139634| Mfr #: 1EUB8

$3.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Squeegee Blade Width: 18"
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139634 Mfr #: 1EUB8
Color: BlackSqueegee Blade Width: 18"
Color Coding System: NoSqueegee Blade Material: Rubber
FDA Compliant: NoSqueegee Blade Shape: Straight
Application: Replacement Squeegee BladeCountry of Origin (subject to change): China

Description

Replacement Squeegee Blade, Size 18 In, Blade Material Rubber, For Use With G3176923

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews