TOUGH GUY Gray 24" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G1032017| Mfr #: 3YPC9

$14.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Squeegee Blade
Chemical Resistant: Yes
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032017 Mfr #: 3YPC9
Item: Replacement Squeegee BladeChemical Resistant: Yes
Color: GraySqueegee Blade Width: 24"
Squeegee Blade Material: RubberSqueegee Blade Shape: Straight
FDA Compliant: NoApplication: Replacement Squeegee Blade
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Replacement Blade, 1/8 In Notched, Size 24 In, Blade Material EPDM, For Use With G1760306

Reviews