TOUGH GUY Gray 16" Replacement Squeegee Blade

TOUGH GUY| Zoro #: G0827924| Mfr #: 3YPD4

$13.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Squeegee Blade Width: 16"
Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827924 Mfr #: 3YPD4
Color: GraySqueegee Blade Width: 16"
Chemical Resistant: YesColor Coding System: No
Squeegee Blade Material: RubberFDA Compliant: No
Squeegee Blade Shape: StraightApplication: Replacement Squeegee Blade
Country of Origin (subject to change): United States

Description

Replacement Blade, 3/16 In Notched, Size 16 In, Blade Material EPDM, For Use With G0319182

Reviews