TOUGH GUY Gray 1/16" Replacement Cam Set

TOUGH GUY| Zoro #: G1019042| Mfr #: 3ZHN5

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Squeegee Blade Shape: Roller
Color: Gray
FDA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019042 Mfr #: 3ZHN5
Squeegee Blade Shape: RollerColor: Gray
FDA Compliant: NoChemical Resistant: Yes
Application: Replacement Squeegee Cam SetItem: Replacement Squeegee Cam Set
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Replacement Cam Set, Size 1/16 In, Blade Material Steel, For Use With G1326561

Reviews