TOUGH GUY Gray 1/8" Replacement Cam Set

TOUGH GUY| Zoro #: G1866837| Mfr #: 3ZHN6

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Squeegee Cam Set
Chemical Resistant: Yes
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866837 Mfr #: 3ZHN6
Item: Replacement Squeegee Cam SetChemical Resistant: Yes
Color: GraySqueegee Blade Shape: Roller
FDA Compliant: NoApplication: Replacement Squeegee Cam Set
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Replacement Cam Set, Size 1/8 In, Blade Material Steel, For Use With G1854343

Reviews