TOUGH GUY Gray 1/4" Replacement Cam Set

TOUGH GUY| Zoro #: G1116412| Mfr #: 3ZHN7

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Item: Replacement Squeegee Cam Set
Squeegee Blade Shape: Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116412 Mfr #: 3ZHN7
Chemical Resistant: YesItem: Replacement Squeegee Cam Set
Squeegee Blade Shape: RollerApplication: Replacement Squeegee Cam Set
Color Coding System: NoFDA Compliant: No
Color: GrayCountry of Origin (subject to change): United States

Description

Replacement Cam Set, Size 1/4 In, Blade Material Steel, For Use With G1122992

Reviews