Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Floor Sign, English, Rest Rooms Closed, Wht

TOUGH GUY| Zoro #: G0484827| Mfr #: 6DMG9

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Rest Rooms Closed
UV Resistant: No
Mounting Style: Standing Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484827 Mfr #: 6DMG9
Legend: Rest Rooms ClosedUV Resistant: No
Mounting Style: Standing FloorDouble-Sided: Yes
Legend/Background Color: Black/whiteMaterial: 85% LDPE and 15% HDPE Plastic
Height: 24"Width: 12"
Standards: 29 CFR 1910.145Glow-in-the-Dark: No
Language: EnglishLegend Style: Text and Symbol
Item: Restroom SignCountry of Origin (subject to change): China

Description

Restroom Sign, English, Legend Rest Rooms Closed, Legend Style Text and Symbol, 85 Percent LDPE and 15 Percent HDPE Plastic, Height 24 In., Width 12 In., Mounting Style Standing Floor

Reviews