SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 gal. Gray Trash Can

TOUGH GUY| Zoro #: G1769065| Mfr #: 4PGH5

$134.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PolyethyleneWidth: 18-1/2"Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769065 Mfr #: 4PGH5
Material: PolyethyleneWidth: 18-1/2"
Color: GrayItem: Rigid Trash Can Liner
Height: 34"Country of Origin (subject to change): China

Description

Rigid Trash Can Liner, Color Gray, Width 18-1/2 In., Height 34 In., Material Polyethylene

Reviews