Rigid Scraper, 13 In

TOUGH GUY| Zoro #: G1142023| Mfr #: 1MEK3

$1403.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rigid Scraper
Machine Size: 15"
Pad Size: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142023 Mfr #: 1MEK3
Item: Rigid ScraperMachine Size: 15"
Pad Size: 13"Block Size: 13"
Application: Concrete Floor Residue RemovalCountry of Origin (subject to change): United States

Description

Rigid Scraper, Application Concrete Floor Residue Removal, Machine Size 15 In., Block Size 13 In., Pad Size 13 In.

Reviews