KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Scraper, 15 In

TOUGH GUY| Zoro #: G1411907| Mfr #: 1MEK4

$1403.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rigid Scraper
Block Size: 15"
Application: Concrete Floor Residue Removal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411907 Mfr #: 1MEK4
Item: Rigid ScraperBlock Size: 15"
Application: Concrete Floor Residue RemovalMachine Size: 17"
Pad Size: 15"Country of Origin (subject to change): United States

Description

Rigid Scraper, Application Concrete Floor Residue Removal, Machine Size 17 In., Block Size 15 In., Pad Size 15 In.

Reviews