Rigid Scraper, 17 In

TOUGH GUY| Zoro #: G2433137| Mfr #: 1MEK5

$1450.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rigid Scraper
Machine Size: 19" or 20"
Pad Size: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433137 Mfr #: 1MEK5
Item: Rigid ScraperMachine Size: 19" or 20"
Pad Size: 17"Block Size: 17"
Application: Concrete Floor Residue RemovalCountry of Origin (subject to change): United States

Description

Rigid Scraper, Application Concrete Floor Residue Removal, Machine Size 19 In. or 20 In., Block Size 17 In., Pad Size 17 In.

Reviews