Skip to Main Content
customer-service Help
Tough Guy

Round Green Trash Can

Tough Guy Round Green Trash Can 4YKK4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.30
  • Item: Trash Can Top
  • Container Shape: Round
  • Top Design: Flat Top
See full product details
Orders over $75 ship free.
Total: $74.30

Tough Guy #4YKK4 Specifications

  • Item: Trash Can Top
  • Container Shape: Round
  • Top Design: Flat Top
  • Color: Green
  • Material: Plastic
  • Opening Closure Type: Snap-On
  • Primary Container Color: Green
  • Specific Container Material: Plastic
  • Top Type: Flat
  • Standards: FDA Approved
  • Container Basic Material: Plastic
  • For Use With: 4YKD8, 4YKD9, 4YKE1, 4YKE2
  • Trash Can Dia./Width: 25-1/4"
  • Height: 2 in
  • Depth: 26 1/4 in
  • For Container Capacity: 35 gal, 40 gal, 45 gal, 50 gal, 55 gal
  • Number of Openings: 0
  • Lid Shape: Round
  • Lid Connection: Snap On
  • Width/Diameter: 25 1/4 in
  • Material Grouping: Plastic
  • For Cntnr Cap: 35 gal, 40 gal, 45 gal, 50 gal, 55 gal
  • Material Group: Plastic
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 35 gal, 40 gal, 45 gal, 50 gal, 55 gal, Round, Snap On, Number of Openings 1, Green, Height 2 in, Width/Diameter 25 1/4 in, Depth 26 1/4 in, Plastic, Plastic

Reviews of Tough Guy #4YKK4