Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Silver Trash Can

  • Zoro #: G1536893
  • Mfr #: 2PYX3
$12.99
  • Top Type: Flat
  • Specific Container Material: Galvanized Steel
  • Color: Silver
See full product details
Orders over $75 ship free.

Tough Guy #2PYX3 Specifications

  • Zoro #: G1536893
  • Mfr #: 2PYX3
Top Type: Flat Specific Container Material: Galvanized Steel
Color: Silver Container Shape: Round
Top Design: Flat Top Trash Can Dia./Width: 21"
Opening Closure Type: Snap-On Item: Trash Can Top
Primary Container Color: Silver Trash Container Capacity: 31 gal.
For Use With: 2PYW6 Container Basic Material: Metal
Height: 4 in Width: 20 in
Lid Connection: Snap On For Container Capacity: 31 gal
Material Grouping: Metal Lid Shape: Round
Number of Openings: 1 Depth: 21 in
Width/Diameter: 21 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 31 gal, Round, Snap On, Number of Openings 1, Silver, Height 4 in, Width/Diameter 21 in, Depth 21 in, Metal, Galvanized Steel

Reviews of Tough Guy #2PYX3