KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cone, Caution, Eng/Sp/Fr

TOUGH GUY| Zoro #: G0423114| Mfr #: 2LEC5

$102.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Subject Matter: Caution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423114 Mfr #: 2LEC5
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Subject Matter: CautionGlow-in-the-Dark: No
Language: English, French, SpanishLegend Color: Black
Item: Safety ConeANSI Compliant: No
Legend/Background Color: Black/YellowMounting Style: Standing Floor
Legend: cautionHeight: 36"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolMaterial: Plastic
UV Resistant: NoStandards: N/A
Sign Shape: ConeHeader: No Header
Country of Origin (subject to change): China

Description

Safety Cone, Subject Matter Caution, English, French, Spanish, Legend Caution, Legend Style Text and Symbol, Header No Header, Plastic, Height 36 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Standing Floor, Sign Shape Cone

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews