Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Cone, Caution Wet Floor, Bilingual
  • Zoro #: G0289676
  • Mfr #: 2LEC6
$41.75
  • Sign Legend Color: Black
  • Printed Language: English, Spanish
  • Glow-in-the-Dark: No
See full product details
Orders over $50 ship free.

Tough Guy #2LEC6 Specifications

  • Zoro #: G0289676
  • Mfr #: 2LEC6
Sign Legend Color: Black Printed Language: English, Spanish
Glow-in-the-Dark: No OSHA Compliant: Yes
Height: 36" ANSI Compliant: No
Subject Matter: Slip, Trip, and Falls Legend Style: Text and Symbol
Width: 12-3/4" Standards: N/A
Legend: Caution Wet Floor Retroreflective Grade: Not Retroreflective
Item: Safety Cone Sign Shape: Cone
UV Resistant: No Header: No Header
Double-Sided: No Sign Background Color: Yellow
Sign Material: Plastic Sign Legend Text Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Cone, Sign Subject Matter Accident Prevention, Height 36 In., Width 12-3/4 In., Sign Material Plastic, Header No Header, Legend Caution Wet Floor, Printed Language English, Spanish, Sign Shape Cone

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #2LEC6