Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sanitary Napkin Receptacle, 10In.x5-1/4In

TOUGH GUY| Zoro #: G2300121| Mfr #: 2NXW2

$37.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: metal
Color: White
Width: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300121 Mfr #: 2NXW2
Material: metalColor: White
Width: 9"For Use With: 3U825
Shape: House ShapeIncludes: Rigid Liner
Height: 11-1/2"Lid Type: Swing
Container Depth: 4-3/4"Container Mounting Style: Free-Standing
Country of Origin (subject to change): China

Description

Sanitary Napkin Receptacle and Liner, Container Mounting Style Free-Standing, Height 11-1/2 In., Container Depth 4-3/4 In., Width 9 In., Material Metal, Shape House Shape, Color White, Lid Type Swing, For Use With G0491495, Includes Rigid Liner

Reviews