Sanitizer Wipes, Box, 6 x 8", PK100

TOUGH GUY| Zoro #: G2338244| Mfr #: 5EWA6

$45.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hand Sanitizer Wipes
Sheet Size: 6" x 8"
Material: Dual Textured
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2338244 Mfr #: 5EWA6
Item: Hand Sanitizer WipesSheet Size: 6" x 8"
Material: Dual TexturedContainer Type: Box
Color: Gray/WhiteWipes per Container: 100
Fragrance: NeutralCountry of Origin (subject to change): United States

Product Description

Antimicrobial Hand Sanitizing Wipes, Container Type Box, Containers per UOM 1, Wipes per Container 100, Sheet Size 6 x 8 In., Material Dual Textured, Fragrance Neutral, Color Gray/White, Package Quantity 100

Restrictions and Compliance

*3: Hazardous material

Product Reviews