WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sanitizer Wipes, Canister, 6 x 8", PK85

TOUGH GUY| Zoro #: G0868786| Mfr #: 5EWA5

$11.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Dual Textured
Sheet Size: 6" x 8"
Color: Gray/White
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0868786 Mfr #: 5EWA5
Material: Dual TexturedSheet Size: 6" x 8"
Color: Gray/WhiteContainer Type: Canister
Fragrance: NeutralWipes per Container: 85
Item: Hand Sanitizer WipesCountry of Origin (subject to change): United States

Product Description

Antimicrobial Hand Sanitizing Wipes, Container Type Canister, Containers per UOM 1, Wipes per Container 85, Sheet Size 6 x 8 In., Material Dual Textured, Fragrance Neutral, Color Gray/White, Package Quantity 85

Restrictions and Compliance

*3: Hazardous material

Product Reviews