Tough Guy
Sanitry Napkn Rcptcl, 11"H, 9"W
- Zoro #: G1925971
- Mfr #: 1ECK9
Tap to zoom
Hover or click to zoom
$65.59
- Container Mounting Style: Wall or Free-Standing
- Item: Sanitary Napkin Receptacle
- For Use With: 3U824 , 5FW85
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.59
Tough Guy #1ECK9 Specifications
- Zoro #: G1925971
- Mfr #: 1ECK9
- Container Mounting Style: Wall or Free-Standing
- Item: Sanitary Napkin Receptacle
- For Use With: 3U824 , 5FW85
- Color: Silver
- Depth: 4 1/4 in
- Includes: Mounting Hardware and Key
- Material: Stainless Steel
- Height: 11 in
- Width: 9 in
- Lid Type: Rivet
- Container Depth: 4 1/4 in
- Shape: Square
- Product Type: Sanitary Napkin Receptacle
- Country of Origin (subject to change): Taiwan, Province of China
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall or Free-Standing, Height 11 in, Container Depth 4 1/4 in, Width 9 in, Material Stainless Steel, Shape Square, Color Silver, Lid Type Rivet, For Use With 3U824 , 5FW85, Includes Mounting Hardware and Key
Reviews of Tough Guy #1ECK9
Explore more
- Tough Guy Sanitary Napkin Bags, 4 gal., Black, PK1000 H3417RK
- Tough Guy Key CLKA1006AG
- Tough Guy Sanitary Napkin Receptacle, 10In.x5-1/4In 2NXW2
- Tough Guy Sanitary Napkin Receptacle, 11In.x9In. 2NXW1
- Prevail Daily Disposable Underwear Small, Extra, PK 22 PV-511
- Prevail Incontinence Brief L Mat Body Shape, Maximum, PK 64 PV-013/1
- Prevail Daily Disposable Underwear Large, Extra, PK 18 PV-513
- Tena Ultra Incontinence Brief L Breathable, PK 72 67351
- Mckesson PrimaGuard Overnight Adult Incontinence Brief M Extended, PK 56 26471
- Tough Guy Feminine Product Dispensers