WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Scratch Brush, Long Handle, 13-3/4"

TOUGH GUY| Zoro #: G1601397| Mfr #: 1VAG6

$4.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Curved
Number of Rows: 3 x 19
Overall Length: 13-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1601397 Mfr #: 1VAG6
Handle Type: CurvedNumber of Rows: 3 x 19
Overall Length: 13-3/4"Color Coding System: No
Handle Material: WoodBrush Length: 6-1/4"
Item: Scratch BrushBristle Material: Carbon Steel
Handle Length: 14"Cleaning Brush Style: Long Handle
Trim Length: 1-1/8"Country of Origin (subject to change): China

Product Description

Long Handle, Scratch Brush, Bristle Material Carbon Steel, Number of Rows 3 x 19, Brush Length 6-1/4 In., Handle Length 14 In., Handle Type Curved, Handle Material Wood, Trim Length 1-1/8 In., Color Coding System No, Overall Length 13-3/4 In.

Product Reviews