20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Scratch Brush, Nylon, 4 Rows, PK5

TOUGH GUY| Zoro #: G1946506| Mfr #: 1VAG4

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946506 Mfr #: 1VAG4
Color Coding System: NoItem: Scratch Brush
Number of Rows: 4 x 15Trim Length: 1/2"
Handle Type: CurvedOverall Length: 6-1/2"
Bristle Material: NylonBrush Length: 1-7/8"
Handle Material: PlasticHandle Length: 6-1/2"
Cleaning Brush Style: Short HandleCountry of Origin (subject to change): China

Product Description

Short Handle, Scratch Brush, Bristle Material Nylon, Number of Rows 4 x 15, Brush Length 1-7/8 In., Handle Length 6-1/2 In., Handle Type Curved, Handle Material Plastic, Trim Length 1/2 In., Color Coding System No, Overall Length 6-1/2 In., Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.