Tough Guy
Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall
Mfr # 1VAF9
Zoro # G0261073
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Color Black
- Brush Length 5 3/8 in
- Handle Length 10 in
- Bristle Material Carbon Steel
Explore More Products
- TOUGH GUY 4 in W Flow Through Brush, 62 in L Handle, 10 in L Brush, Green, Aluminum, 70 in L Overall 491R25
- TOUGH GUY 12" Scrub Brush, Palmyra, Replacement Brush 4KNA8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHA7
- TOUGH GUY Car Wash Brush, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall 2ZPA8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VHE8
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall 48LY92
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VGZ4
- TOUGH GUY 1 1/2 in W Oven/Grill Brush, Stiff, 39 in L Handle, 5 1/2 in L Brush, Black, Wood, 39 in L Overall 4577200
- TOUGH GUY Tube and Pipe Brush, 19" L Handle, 5" L Brush, Blue, Galvanized, 24" L Overall 2VGP9
- CHEF-MASTER Chef-Master Pizza Oven Brush 90041
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Yellow, Plastic 41966
- Tough Guy Brushes