Scratch Brush, Carbon Steel, 4 Rows

TOUGH GUY| Zoro #: G1967883| Mfr #: 1VAG7

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Wood
Item: Scratch Brush
Overall Length: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967883 Mfr #: 1VAG7
Handle Material: WoodItem: Scratch Brush
Overall Length: 10-1/4"Color Coding System: No
Brush Length: 5-3/8"Trim Length: 1-3/16"
Handle Type: ShoeHandle Length: 10"
Number of Rows: 4 x 16Cleaning Brush Style: Short Handle
Bristle Material: Carbon SteelCountry of Origin (subject to change): China

Description

Short Handle, Scratch Brush, Bristle Material Carbon Steel, Number of Rows 4 x 16, Brush Length 5-3/8 In., Handle Length 10 In., Handle Type Shoe, Handle Material Wood, Trim Length 1-3/16 In., Color Coding System No, Overall Length 10-1/4 In.

Reviews