Scratch Brush, SS, 3 Rows

TOUGH GUY| Zoro #: G2228974| Mfr #: 1VAF5

$6.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228974 Mfr #: 1VAF5
Color Coding System: NoItem: Scratch Brush
Number of Rows: 3 x 19Trim Length: 1"
Handle Type: CurvedOverall Length: 13-3/4"
Cleaning Brush Style: Long HandleBristle Material: Stainless Steel
Brush Length: 6-1/4"Handle Material: Wood
Handle Length: 13-3/4"Country of Origin (subject to change): China

Product Description

Long Handle, Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3 x 19, Brush Length 6-1/4 In., Handle Length 13-3/4 In., Handle Type Curved, Handle Material Wood, Trim Length 1 In., Color Coding System No, Overall Length 13-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.