20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Scratch Brush, SS, 3 Rows, PK5

TOUGH GUY| Zoro #: G0509311| Mfr #: 1VAG1

$10.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509311 Mfr #: 1VAG1
Color Coding System: NoItem: Scratch Brush
Number of Rows: 3 x 7Trim Length: 1/2"
Handle Type: CurvedOverall Length: 7-7/8"
Cleaning Brush Style: Short HandleBristle Material: Stainless Steel
Brush Length: 2"Handle Material: Wood
Handle Length: 8"Country of Origin (subject to change): China

Product Description

Short Handle, Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3 x 7, Brush Length 2 In., Handle Length 8 In., Handle Type Curved, Handle Material Wood, Trim Length 1/2 In., Color Coding System No, Overall Length 7-7/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.