20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Scratch Brush, SS, 3 Rows, PK5

TOUGH GUY| Zoro #: G1897366| Mfr #: 1VAG2

$23.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897366 Mfr #: 1VAG2
Color Coding System: NoItem: Scratch Brush
Number of Rows: 3 x 7Trim Length: 1/2"
Handle Type: CurvedOverall Length: 7-1/8"
Bristle Material: Stainless SteelBrush Length: 1-1/2"
Handle Material: plasticHandle Length: 7"
Brush Width: 5/16"Cleaning Brush Style: Short Handle
Country of Origin (subject to change): Cambodia

Product Description

Short Handle, Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3 x 7, Brush Length 1-1/2 In., Brush Width 5/16 In., Handle Length 7 In., Handle Type Curved, Handle Material Plastic, Trim Length 1/2 In., Color Coding System No, Overall Length 7-1/8 In., Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.