Scratch Brush, SS, 4 Rows

TOUGH GUY| Zoro #: G1426731| Mfr #: 1VAF6

$4.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426731 Mfr #: 1VAF6
Color Coding System: NoItem: Scratch Brush
Number of Rows: 4 x 16Trim Length: 1"
Handle Type: ShoeOverall Length: 10-1/4"
Cleaning Brush Style: Short HandleBristle Material: Stainless Steel
Brush Length: 5-3/8"Handle Material: Wood
Handle Length: 10"Country of Origin (subject to change): China

Product Description

Short Handle, Scratch Brush, Bristle Material Stainless Steel, Number of Rows 4 x 16, Brush Length 5-3/8 In., Handle Length 10 In., Handle Type Shoe, Handle Material Wood, Trim Length 1 In., Color Coding System No, Overall Length 10-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.