Scrub Brush, Synthetic, Iron Style

TOUGH GUY| Zoro #: G0927001| Mfr #: 1VAD9

$3.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927001 Mfr #: 1VAD9
Brush Length: 6"Item: Scrub Brush
Trim Length: 1-1/2"Bristle Color: White
Chemical Resistant: YesBristle Material: Synthetic
Brush Bristle Firmness: StiffHandle Material: Plastic
Cleaning Brush Style: Iron StyleOverall Length: 6"
FDA Compliant: NoHandle Length: 4-7/10"
Acid Resistant: NoColor Coding System: Yes
Country of Origin (subject to change): Sri Lanka

Product Description

Iron Style, Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Bristle Material Synthetic, Brush Length 6 In., Overall Length 6 In., Handle Material Plastic, Handle Color Red, Handle Length 4-7/10 In., Brush Width 3 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant Yes, Color Coding System Yes, FDA Compliant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.