Scrub Brush, Tampico, Block

TOUGH GUY| Zoro #: G2393982| Mfr #: 2PYV9

$6.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393982 Mfr #: 2PYV9
Brush Length: 9"Features: Guaranteed Replacement against Cracking, Warping or Breaking
Item: Scrub BrushTrim Length: 1-1/8"
Bristle Color: WhiteHandle Color: Natural
Handle Material: WoodCleaning Brush Style: Block
Overall Length: 9"FDA Compliant: No
Handle Length: 9"Acid Resistant: Yes
Color Coding System: NoChemical Resistant: Yes
Bristle Material: TampicoBrush Width: 2 1/2"
Country of Origin (subject to change): Sri Lanka

Product Description

Block, Scrub Brush, Trim Length 1-1/8 In., Bristle Color White, Bristle Material Tampico, Brush Length 9 In., Overall Length 9 In., Handle Material Wood, Handle Color Natural, Handle Length 9 In., Brush Width 2 1/2 In., Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, FDA Compliant No, Features Guaranteed Replacement against Cracking, Warping or Breaking
Save 15%. Sign up for Z-mail.