Scrub Brush, Synthetic, Block

TOUGH GUY| Zoro #: G1575183| Mfr #: 1VAD7

$5.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575183 Mfr #: 1VAD7
Brush Length: 8"Features: Hand Scrub Brush
Item: Scrub BrushTrim Length: 1"
Bristle Color: TaupeFDA Compliant: No
Handle Length: 8"Acid Resistant: No
Color Coding System: NoChemical Resistant: Yes
Bristle Material: SyntheticBrush Bristle Firmness: Stiff
Handle Material: WoodCleaning Brush Style: Block
Overall Length: 8"Country of Origin (subject to change): Sri Lanka

Product Description

Block, Scrub Brush, Trim Length 1 In., Bristle Color Taupe, Bristle Material Synthetic, Brush Length 8 In., Overall Length 8 In., Handle Material Wood, Handle Color Natural, Handle Length 8 In., Brush Width 3 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant Yes, Color Coding System No, FDA Compliant No, Features Hand Scrub Brush

Product Reviews

Save 15%. Sign up for Z-mail.