20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Scrub Brush, Synthetic, Block

TOUGH GUY| Zoro #: G0466812| Mfr #: 1VAD8

$10.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466812 Mfr #: 1VAD8
Brush Length: 6-7/10"Features: Ergonomic Curve Block
Item: Scrub BrushTrim Length: 1"
Bristle Color: WhiteColor Coding System: Yes
Chemical Resistant: YesBristle Material: Synthetic
Brush Width: 2-1/2"Brush Bristle Firmness: Stiff
Handle Material: plasticCleaning Brush Style: Block
Overall Length: 6-7/10"FDA Compliant: No
Handle Length: 6-7/10"Acid Resistant: No
Country of Origin (subject to change): Sri Lanka

Product Description

Block, Scrub Brush, Trim Length 1 In., Bristle Color White, Bristle Material Synthetic, Brush Length 6-7/10 In., Overall Length 6-7/10 In., Handle Material Plastic, Handle Color White, Handle Length 6-7/10 In., Brush Width 2-1/2 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant Yes, Color Coding System Yes, FDA Compliant No, Features Ergonomic Curve Block

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.