Scrub Brush, Poly, Replacement Brush Head

TOUGH GUY| Zoro #: G2311967| Mfr #: 3CPG5

$89.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2311967 Mfr #: 3CPG5
Handle Material: Not IncludedTrim Length: 1"
Handle Length: Not IncludedAcid Resistant: Yes
Color Coding System: NoItem: Scrub Brush
FDA Compliant: NoTemperature Resistant: Yes
Chemical Resistant: YesHandle Color: Not Included
Cleaning Brush Style: Replacement Brush HeadFeatures: Allows You to Get into Places that Would Be Impossible with a Normal Floor Brush
Bristle Material: PolypropyleneBrush Length: 9"
Bristle Color: YellowOverall Length: 9"
Brush Bristle Firmness: StiffCountry of Origin (subject to change): United States

Product Description

Replacement Brush Head, Scrub Brush, Trim Length 1 In., Bristle Color Yellow, Bristle Material Polypropylene, Brush Length 9 In., Overall Length 9 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 4 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No, Features Allows You to Get into Places that Would Be Impossible with a Normal Floor Brush

Product Reviews

Save 15%. Sign up for Z-mail.