Scrub Brush, Nylon, Replacement Brush Head

TOUGH GUY| Zoro #: G1841156| Mfr #: 3U779

$67.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841156 Mfr #: 3U779
Handle Material: Not IncludedTrim Length: 1"
Handle Length: Not IncludedAcid Resistant: Yes
Color Coding System: NoItem: Scrub Brush
FDA Compliant: NoTemperature Resistant: Yes
Chemical Resistant: YesHandle Color: Not Included
Cleaning Brush Style: Replacement Brush HeadFeatures: Clean Baseboards, Walls, Around Kitchen Equipment, and Hard-to-Reach Areas
Bristle Material: NylonBrush Width: 3-1/2"
Brush Length: 8"Bristle Color: Blue
Overall Length: 8"Brush Bristle Firmness: Medium
Country of Origin (subject to change): United States

Product Description

Replacement Brush Head, Scrub Brush, Trim Length 1 In., Bristle Color Blue, Bristle Material Nylon, Brush Length 8 In., Overall Length 8 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 3-1/2 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System No, FDA Compliant No, Features Clean Baseboards, Walls, Around Kitchen Equipment, and Hard-to-Reach Areas

Product Reviews

Save 15%. Sign up for Z-mail.