Scrub Brush, Poly, Replacement Brush Head

TOUGH GUY| Zoro #: G1782313| Mfr #: 1VAD4

$18.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782313 Mfr #: 1VAD4
Handle Material: Not IncludedBrush Width: 4"
Overall Length: 10"Bristle Material: Polypropylene
Trim Length: 2"Handle Length: Not Included
Acid Resistant: NoColor Coding System: Yes
Features: Guaranteed Replacement against Cracking, Warping or BreakingBrush Length: 10"
FDA Compliant: YesChemical Resistant: No
Handle Color: Not IncludedCleaning Brush Style: Replacement Brush Head
Bristle Color: BlueItem: Scrub Brush
Bristle Color: BlueCountry of Origin (subject to change): Sri Lanka

Product Description

Replacement Brush Head, Scrub Brush, Trim Length 2 In., Bristle Color Blue, Bristle Material Polypropylene, Brush Length 10 In., Overall Length 10 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 4 In., Acid Resistant No, Chemical Resistant No, Color Coding System Yes, FDA Compliant Yes, Features Guaranteed Replacement against Cracking, Warping or Breaking

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.