15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Scrub Brush, 2" L Trim

TOUGH GUY| Zoro #: G0253206| Mfr #: 3H382

$7.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253206 Mfr #: 3H382
Brush Length: 10"Features: Guaranteed Replacement against Cracking, Warping or Breaking
Item: Scrub BrushTrim Length: 2"
Bristle Color: BeigeHandle Material: Hardwood
Overall Length: 10"FDA Compliant: Yes
Acid Resistant: NoColor Coding System: No
Chemical Resistant: NoBristle Material: Polypropylene
Brush Width: 1-3/4"Country of Origin (subject to change): Sri Lanka

Product Description

Scrub Brush, Trim Length 2 In., Bristle Color Beige, Bristle Material Polypropylene, Brush Length 10 In., Overall Length 10 In., Handle Material Hardwood, Brush Width 1-3/4 In., Acid Resistant No, Chemical Resistant No, Color Coding System No, FDA Compliant Yes, Features Guaranteed Replacement against Cracking, Warping or Breaking

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.