Scrub Brush, Tampico, Replacement Brush

TOUGH GUY| Zoro #: G1979966| Mfr #: 4KNA9

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979966 Mfr #: 4KNA9
Chemical Resistant: YesBrush Width: 2-3/4"
Handle Length: Not IncludedItem: Scrub Brush
Features: Guaranteed Replacement against Cracking, Warping or BreakingBristle Color: White
Brush Length: 12"FDA Compliant: No
Bristle Material: TampicoOverall Length: 12"
Handle Color: Not IncludedHandle Material: Not Included
Trim Length: 2"Acid Resistant: Yes
Cleaning Brush Style: Replacement Brush HeadColor Coding System: No
Country of Origin (subject to change): Sri Lanka

Product Description

Replacement Brush Head, Scrub Brush, Trim Length 2 In., Bristle Color White, Bristle Material Tampico, Brush Length 12 In., Overall Length 12 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 2-3/4 In., Acid Resistant Yes, Chemical Resistant Yes, Color Coding System No, FDA Compliant No, Features Guaranteed Replacement against Cracking, Warping or Breaking

Product Reviews

Save 15%. Sign up for Z-mail.