Scrub Brush, Nylon, Replacement Brush Head

TOUGH GUY| Zoro #: G0757233| Mfr #: 2KVF5

$18.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757233 Mfr #: 2KVF5
Handle Material: Not IncludedHandle Color: White
Brush Length: 7-1/2"Brush Width: 5"
Cleaning Brush Style: Replacement Brush HeadHandle Length: Not Included
Color Coding System: NoBristle Material: Nylon
Trim Length: 1-3/4"Item: Scrub Brush
FDA Compliant: YesBristle Color: White
Country of Origin (subject to change): United States

Product Description

Scrub Brush, Soft, Block Size 6 x 1 1/2 In, Block Type Poly, Fill Type Nylon, Sweep Face 7 1/2 In, Brush Width 5 In, Number of Rows 17, Trim Length 1 3/4 In, Number of Tufts 179, Bristle Color White, Handle Type Poly, Handle Color White, For Use With G2135612

Product Reviews

Save 15%. Sign up for Z-mail.