JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scrub Brush, Nylon, Replacement Brush Head

TOUGH GUY| Zoro #: G1296565| Mfr #: 2KVF6

$18.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296565 Mfr #: 2KVF6
Handle Color: WhiteFDA Compliant: Yes
Brush Length: 7-1/2"Brush Width: 5"
Cleaning Brush Style: Replacement Brush HeadHandle Length: Not Included
Color Coding System: NoBristle Material: Nylon
Handle Material: Not IncludedItem: Scrub Brush
Bristle Color: WhiteTrim Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Scrub Brush, Medium, Block Size 7 x 1 1/2 In, Block Type Poly, Fill Type Nylon, Sweep Face 7 1/2 In, Brush Width 5 In, Number of Rows 17, Trim Length 1 3/4 In, Number of Tufts 179, Bristle Color White, Handle Type Poly, Handle Color White, For Use With G2135612

Product Reviews

Save 15%. Sign up for Z-mail.